Check Availability
  • 3M DBI-SALA 

    Delta Full Body Harness with 420 lb. Weight Capacity, Blue/Yellow, Universal

  • Item # 2UZJ2
  • Mfr. Model # 1102526
Delta  Full Body Harness with 420 lb. Weight Capacity, Blue/Yellow, Universal Full Body Harness,Universal,420 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Vest-style Delta™ harness for general purpose applications features durable polyester webbed construction that repels water and resists abrasion. Delta No-Tangle™ design holds the shape of the harness, making it easier to put on. Revolver™ torso adjusters provide fast, secure fit. Padded spring-loaded stand-up back D-ring provides extra comfort throughout the neck, shoulders, and back and allows for quick and easy connections. With belt loops for separate belt attachment.
Show More Close
 

Technical Specifications

Item # 2UZJ2
Mfr. Model # 1102526
UNSPSC #46182306
Catalog Page 1791
Shipping Weight 3.94 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Construction
Harness Size Universal
Weight Capacity 420 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles None
Chest Strap Buckles Friction / Pass-Through
Leg Strap Buckles Tongue
Subpelvic Strap Yes
Color Blue/Yellow
Webbing Material Polyester
Stretchable Yes
Tensile Strength 6000 lb.
Standards OSHA 1910.140, OSHA 1926.502
Series Delta(TM)
Includes Loops for Belt
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms