Check Availability
Delta  Full Body Harness with 420 lb. Weight Capacity, Blue/Yellow, Universal Full Body Harness,Universal,420 lb.
  • 3M DBI-SALA 

    Delta Full Body Harness with 420 lb. Weight Capacity, Blue/Yellow, Universal

  • Item # 2UZH9
  • Mfr. Model # 1102010
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Delta™ Cross-Over full-body harness has a front D-ring for climbing or confined-space applications. Its durable polyester webbed construction repels water and resists abrasion. Delta No-Tangle™ design holds the shape of the harness, making it easier to put on, and the cross-over design is well-suited for female wearers. Revolver™ torso adjusters provide fast, secure fit. Padded spring-loaded stand-up back D-ring provides extra comfort throughout the neck, shoulders, and back and allows for quick and easy connections.
Show More Close
 

Technical Specifications

Item # 2UZH9
Mfr. Model # 1102010
UNSPSC #46182306
Catalog Page 1791
Shipping Weight 3.27 lbs
Country of Origin Canada *
Item Full Body Harness
Harness Application Tower Climbing
Harness Size Universal
Weight Capacity 420 lb.
Back D-Ring Yes
Front D-Ring Yes
Side D-Rings No
Shoulder Strap Buckles None
Chest Strap Buckles None
Leg Strap Buckles Friction / Pass Through
Subpelvic Strap Yes
Color Blue/Yellow
Webbing Material Polyester
Stretchable Yes
Tensile Strength 6000 lb.
Standards ANSI, OSHA
Series Delta(TM)

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms