Check Availability
  • 3M DBI-SALA 

    Confined Space Winch, Winch Cable Length 60 ft., Winch Cable Dia. 1/4", 350 lb. Max. Working Load

  • Item # 5MNY6
  • Mfr. Model # 8102001
Confined Space Winch, Winch Cable Length 60 ft., Winch Cable Dia. 1/4", 350 lb. Max. Working Load Conf.Space Winch, 60 ft., Gal.Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DBI-Sala™ Confined-Space Equipment
Winches
Use with independent fall-protection devices to raise and lower workers. 350-lb. weight cap.
Show More Close
 

Technical Specifications

Item # 5MNY6
Mfr. Model # 8102001
UNSPSC #46182302
Catalog Page 1785
Shipping Weight 40.9 lbs
Country of Origin USA *
Item Confined Space Winch
Type Personnel 2 Way
Winch Cable Length 60 ft.
Winch Cable Dia. 1/4"
Winch Cable Material Galvanized Steel
Max. Working Load 350 lb.
Winch Cable Tensile Strength 7000 lb.
Raising/Lowering Speed 12-1/2 fpm
Material of Construction Aluminum With A Medium Density Polyethylene Cover
Length 15"
Width 13"
Height 12"
Color Blue
For Use With Tripod, Or Winch And A Full Body Harness In A Confined Space Application
Standards OSHA 1910.146 and ANSI Z117.1
Includes Winch Bag, Mounting Bracket
* This product's country of origin is subject to change

Compliance and Restrictions