Check Availability
  • 3M DBI-SALA 

    Confined Space Tripod, 84 to 108" Height Range, 65" to 99" Base Radius Range

  • Item # 5MGG7
  • Mfr. Model # 8000010
Confined Space Tripod, 84 to 108" Height Range, 65" to 99" Base Radius Range
Qty
  • Web Price
    $1,412.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DBI-Sala™ Confined-Space Equipment
Tripods feature rubber skid pads on base and adjustable locking legs with safety chain. 350-lb. workload cap. Carrying bags are made of heavy nylon.
Rescue/Retrieval Equipment
Show More Close
 

Technical Specifications

Item # 5MGG7
Mfr. Model # 8000010
UNSPSC #46182302
Catalog Page 1785
Shipping Weight 58.0 lbs
Country of Origin USA *
Item Confined Space Tripod
Material Aluminum
Height Range 84 to 108"
Base Radius Range 65" to 99"
Color Silver
Finish Anodized Aluminum
For Use With Winch Or SRL And Full Body Harness In A Confined Space Application
Max. Working Load 350 lb.
Standards ANSI Z359.1 and OSHA
Includes Safety Chain, Fitted Rubber Safety Shoes, Head Mount Pulley System And Mounting Bracket For Either A Winch or SRL
* This product's country of origin is subject to change

Compliance and Restrictions