Check Availability
  • Confined Space Hoist Frames
  • 3M DBI-SALA 

    Confined Space Hoist Frame, Overall Height 70-1/2 to 83", Base Width 37" to 64", Max. Working Load 4

  • Item # 5MNZ8
  • Mfr. Model # 8518000
Confined Space Hoist Frame, Overall Height 70-1/2 to 83", Base Width 37" to 64", Max. Working Load 4
Qty
  • Web Price
    $8,051.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DBI-Sala™ Confined-Space Equipment
Includes adjustable offset upper mast, lightweight lower mast, and 3-pc. base.
Show More Close
 

Technical Specifications

Item # 5MNZ8
Mfr. Model # 8518000
UNSPSC #46182309
Catalog Page 1786
Shipping Weight 148.0 lbs
Country of Origin USA *
Item Confined Space Hoist Frame
Overall Height 70-1/2 to 83"
Offset 12 to 29"
Base Width 37" to 64"
Max. Working Load 450 lb.
Material Aluminum
Color Green
Finish Powder Coated/Zinc Plate
For Use With Winch Or SRL And A Full Body Harness In A Confined Space Application
Standards OSHA, ANSI Z359.1
Includes Adjustable Offset Upper Mast, Lower Mast, 3 pc Base And Winch Mount Bracket
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In