Check Availability
  • 3M DBI-SALA 

    Bolt Anchor With Swiveling O-Ring, 310lb.

  • Item # 29GA93
  • Mfr. Model # 2100153
Bolt Anchor With Swiveling O-Ring, 310lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29GA93
Mfr. Model # 2100153
UNSPSC #46182304
Shipping Weight 2.47 lbs
Country of Origin USA *
Item Bolt Anchor
Weight Capacity 310 lb.
Tensile Strength 5000 lb.
Length 18-1/2"
Width 39mm
Material Forged Steel And Stainless Steel
Standards ANSI Z359.1-2007, ANSI Z359.7-2011, OSHA 1926.502
For Use With Connector and Full Body Harness
Includes Swiveling O-Ring
* This product's country of origin is subject to change

Compliance and Restrictions