Check Availability
  • 3M DBI-SALA 

    Body Belt, 1-3/4 x 55 In, 1 Anchor Point

  • Item # 6WNV6
  • Mfr. Model # 1204057
Body Belt, 1-3/4 x 55 In, 1 Anchor Point
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Pole Strap
Allows the pole's dia. to be adjusted during a climb. Features stopping cleat, carabiner, abrasion-resistant sleeve, and indicating strap.
Show More Close
 

Technical Specifications

Item # 6WNV6
Mfr. Model # 1204057
UNSPSC #46182302
Shipping Weight 5.3 lbs
Country of Origin USA *
Item Body Belt
Size 1-3/4 x 55"
Number of Anchor Points 1
Buckle Type Tongue
Includes Rope, Rope Adjuster and Stopping Cleat
Standards OSHA, CSA Z359.14 Type AB
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms