Check Availability
  • 3M DBI-SALA 

    Body Belt, D24, Zinc Plated Steel, Tongue

  • Item # 40MC87
  • Mfr. Model # 1001398
Body Belt, D24, Zinc Plated Steel, Tongue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MC87
Mfr. Model # 1001398
UNSPSC #46182306
Shipping Weight 10.24 lbs
Country of Origin USA *
Item Body Belt
Size 40 to 48"
Number of Anchor Points 4
Webbing Material Top Grain Leather
Hardware Material Zinc Plated Steel
Buckle Type Tongue
Includes Tongue Buckle Belt Strap
Standards OSHA 1910.269, 1926.502
* This product's country of origin is subject to change

Compliance and Restrictions