Check Availability
  • 3M DBI-SALA 

    Body Belt, Zinc Plated Steel, Tongue

  • Item # 40MC77
  • Mfr. Model # 1001396
Body Belt, Zinc Plated Steel, Tongue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40MC77
Mfr. Model # 1001396
UNSPSC #46182306
Shipping Weight 9.74 lbs
Country of Origin USA *
Item Body Belt
Size 37 to 45"
Number of Anchor Points 4
Webbing Material Top Grain Leather
Hardware Material Zinc Plated Steel
Buckle Type Tongue
Includes Tongue Buckle Belt Strap
Standards OSHA 1910.269, 1926.502
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms