Check Availability
  • Guardrails
  • 3M DBI-SALA 

    Base Assembly, Galvanized Steel, 18" Length, 18" Width, Gray

  • Item # 5KCX6
  • Mfr. Model # 7900060
Base Assembly,  Galvanized Steel,  18" Length,  18" Width,  Gray
Qty
  • Web Price
    $354.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Portable Guardrails
Freestanding systems have built-in corrosion-resistant rail, toe board, and powder-coated rubber pad for skid resistance. Galvanized base (sold separately).
• Meet OSHA and ANSI standards
Show More Close
 

Technical Specifications

Item # 5KCX6
Mfr. Model # 7900060
UNSPSC #24101809
Catalog Page 1789
Shipping Weight 83.95 lbs
Country of Origin China *
Item Base Assembly
Mounting Type Portable
Length 18"
Width 18"
Construction Galvanized Steel
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In