Check Availability
  • 3M DBI-SALA 

    Bar Extension Top Bracket,66-1/2" L

  • Item # 30M886
  • Mfr. Model # 6116054
Bar Extension Top Bracket,66-1/2" L
Qty
  • Clearance Price
    $250.80 / each
    Web Price $264.00
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30M886
Mfr. Model # 6116054
UNSPSC #46182304
Shipping Weight 10.45 lbs
Country of Origin USA *
Item Bar Extension Top Bracket
Weight Capacity 310 lb.
Length 66-1/2"
Depth 1-1/2"
Material Galvanized Steel
Standards ANSI A14.3-1992, OSHA 1910.27, FAA RR-S-001301
For Use With Fixed Ladder
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.