Check Availability
  • 3M 

    Flexible Grade Reflective Tape, 1" Width, 150 ft. Length, School Bus, Roll

  • Item # 4TDW3
  • Mfr. Model # 973-71NL
Flexible Grade Reflective Tape, 1" Width, 150 ft. Length, School Bus, Roll
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4TDW3
Mfr. Model # 973-71NL
UNSPSC #31201516
Shipping Weight 1.73 lbs
Country of Origin USA *
Item Flexible Grade Reflective Tape
Type School Bus
Material Flexible Prismatic
Thickness 10 to 14 mil
Width 1"
Length 150 ft.
Color School Bus Yellow
Standards School Transportation Industry Standards FMVSS and CSA D250 Compliant
Package Type Roll
* This product's country of origin is subject to change

Welcome Sign In