Check Availability
  • 3M 

    Coated Ceramic Mounted Flap Wheel 1" Dia. Threaded Shank, 1" Face Width

  • Item # 48XC81
  • Mfr. Model # 60440262305
Coated Ceramic Mounted Flap Wheel 1" Dia. Threaded Shank, 1" Face Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Flap Wheel was designed for light grinding, blending, deburring, and polishing on a variety of metals. Ceramic abrasive covered flaps conform to the work piece and provide a smooth clean finish. Each flap on the 3M™ Flap Wheel is covered with a ceramic abrasive mix, which was designed using a proprietary process to enhance toughness and hardness of the grain. For increased performance, this mix features aluminum oxide blended with ceramic grain to create a harder, longer-lasting abrasive. Perfect for light to moderate stock removal, ceramic abrasives are engineered to cut fast and handle intense heat and stress applications. Ceramic/aluminum oxide blend surpasses aluminum oxide abrasives in cut-rate and durability and makes it an excellent choice for moderate stock removal and surface preparation.
Show More Close
 

Technical Specifications

Item # 48XC81
Mfr. Model # 60440262305
UNSPSC #23131503
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Mounted Flap Wheel
Item - Flap Wheels Mounted Flap Wheel
Shank Type Threaded
Abrasive Type Coated
Abrasive Material Ceramic
Diameter 1"
Face Width 1"
Abrasive Shank Size 1/4"
Abrasive Grit 60
Abrasive Grade Coarse
Max. RPM 30,000
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.