This item has been discontinued.  For alternate products call 1-800-217-6872.

  • 3M 

    Coated Aluminum Oxide Mounted Flap Wheel 3" Dia. Threaded Shank, 1" Face Width

  • Item # 48XD03
  • Mfr. Model # 60440108524
Coated Aluminum Oxide Mounted Flap Wheel 3" Dia. Threaded Shank, 1" Face Width

Technical Specifications

Item # 48XD03
Mfr. Model # 60440108524
UNSPSC #23131503
Shipping Weight 0.21 lbs
Country of Origin United Kingdom *
Item Mounted Flap Wheel
Item - Flap Wheels Mounted Flap Wheel
Shank Type Threaded
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Diameter 3"
Face Width 1"
Abrasive Shank Size 1/4"
Abrasive Grit 120
Abrasive Grade Medium
Max. RPM 20,000
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.