Check Availability
  • 3M 

    Coated Aluminum Oxide Mounted Flap Wheel, Threaded Shank Type, 3" Dia., 1/2" Face Width,

  • Item # 48XC96
  • Mfr. Model # 60440126609
Coated Aluminum Oxide Mounted Flap Wheel, Threaded Shank Type, 3" Dia., 1/2" Face Width,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48XC96
Mfr. Model # 60440126609
UNSPSC #23131503
Shipping Weight 1.35 lbs
Country of Origin United Kingdom *
Item Mounted Flap Wheel
Item - Flap Wheels Mounted Flap Wheel
Shank Type Threaded
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Diameter 3"
Face Width 1/2"
Abrasive Shank Size 1/4"
Abrasive Grit 60
Abrasive Grade Coarse
Max. RPM 20,000
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms