Check Availability
  • 3M 

    Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 1" Dia., 1" Face Width,

  • Item # 20RV51
  • Mfr. Model # 60440108722
Coated Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 1" Dia., 1" Face Width,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this locking flap wheel for grinding, deburring, finishing, oxide removing, and surface preparing. With its locking attachment, it won't fly off when used at higher speeds. The flaps conform to most work pieces, and as they wear fresh abrasive is exposed. The quick and easy change system increases productivity and helps to eliminate downtime.
Show More Close
 

Technical Specifications

Item # 20RV51
Mfr. Model # 60440108722
UNSPSC #23131503
Shipping Weight 0.04 lbs
Country of Origin United Kingdom *
Item Mounted Flap Wheel
Item - Flap Wheels Mounted Flap Wheel
Shank Type Straight
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Diameter 1"
Face Width 1"
Abrasive Shank Size 1/4"
Abrasive Grit 80
Abrasive Grade Coarse
Max. RPM 30,000
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.