Check Availability
  • 3M 

    Chemical Cartridge, Bayonet, PK2

  • Item # 4JG24
  • Mfr. Model # 6006
Chemical Cartridge, Bayonet, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ organic vapor (OV)/chlorine (CL)/hydrogen chloride (HC)/sulfur dioxide gas (SD)/hydrogen fluoride (HF)/hydrogen sulfide (HS)/chlorine dioxide (CD)/formaldehyde (FM)/ammonia (AM)/methylamine (MA) chemical cartridge is designed for use with 3M 6000, 6500, FF-400, and 7000 series. Low-profile design helps maintain good field of vision. Color code: olive.
Show More Close
 

Technical Specifications

Item # 4JG24
Mfr. Model # 6006
UNSPSC #46182005
Catalog Page 1759
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Chemical Cartridge
For Use With 3M(TM) Half and Full Respirators
Cartridge Approved For AM, CD, CL, FM, HC, HF, HS, MA, OV, SD
Color Code Olive
Respirator Connection Type Bayonet
Typical Application Assembly and Mechanical, Batch-Charging, Chemical Clean-Up, Chemical Transfer, Cleaning, Hazardous Waste Handling, Painting, Pouring Molten Metal
Respirator Cartridge Type Air Purifying Respirator Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions