Check Availability
  • 3M 

    Chemical Cartridge, AG, OV, Bayonet, PK2

  • Item # 4AD98
  • Mfr. Model # 6003
Chemical Cartridge, AG,  OV, Bayonet, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ organic vapor (OV)/acid gas (AG) chemical cartridge is designed for 3M 6000, 6500, FF-400, and 7000 series. Low-profile design helps maintain good field of vision. Color code: yellow.
Show More Close
 

Technical Specifications

Item # 4AD98
Mfr. Model # 6003
UNSPSC #46182005
Catalog Page 1759
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Chemical Cartridge
For Use With 3M(TM) Half and Full Respirators
Cartridge Approved For AG, OV
Color Code Yellow
Respirator Connection Type Bayonet
Typical Application Assembly and Mechanical, Batch-Charging, Change-Overs, Chemical Dispensing, Clean-Up, Cleaning, Handling, Painting, Parts Cleaning, Pesticide Application, Seal Coatings
Respirator Cartridge Type Air Purifying Respirator Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions