Check Availability
  • 3M 

    Chemical Cartridge,AG,Bayonet,PK2

  • Item # 3AG78
  • Mfr. Model # 6002
Chemical Cartridge,AG,Bayonet,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ acid gas (AG) chemical cartridge is designed for 3M 6000, 6500, FF-400, and 7000 series. Low-profile design helps maintain good field of vision. Color code: white.
Show More Close
 

Technical Specifications

Item # 3AG78
Mfr. Model # 6002
UNSPSC #46182005
Catalog Page 1759
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Chemical Cartridge
For Use With 3M(TM) Half and Full Face Respirator
Cartridge Approved For AG
Color Code White
Respirator Connection Type Bayonet
Typical Application Batch-Charging, Change-Overs, Chemical Dispensing, Clean-Up, Electro-Plating
Respirator Cartridge Type Air Purifying Respirator Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions