Check Availability
  • 3M 

    Chemical Cartridge,CL, MV,Bayonet,PK2

  • Item # 30PE48
  • Mfr. Model # 6009S
Chemical Cartridge,CL, MV,Bayonet,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ mercury vapor (MV)/chlorine (CL)/sulfur dioxide gas (SD) chemical cartridge is designed for use with 3M 6000, 6500, FF-400, and 7000 series. Low-profile design helps maintain good field of vision. Color code: orange.
Show More Close
 

Technical Specifications

Item # 30PE48
Mfr. Model # 6009S
UNSPSC #46182005
Catalog Page 1759
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Chemical Cartridge
For Use With 3M(TM) Half and Full Respirators
Cartridge Approved For CL, MV
Color Code Orange
Respirator Connection Type Bayonet
Typical Application Chemical Transfer, Laboratories, Line Opening
Respirator Cartridge Type Air Purifying Respirator Cartridge
* This product's country of origin is subject to change

Compliance and Restrictions