Check Availability
  • 3M 

    Cable Tie Base, Two-Way, Adhesive Backed, Ivory, 500 PK

  • Item # 2FZV9
  • Mfr. Model # CTB1X1BGA-C
Cable Tie Base, Two-Way, Adhesive Backed, Ivory, 500 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ cable tie base features a 2-way adhesive mount. For use with miniature, intermediate, and standard cable ties.
Show More Close
 

Technical Specifications

Item # 2FZV9
Mfr. Model # CTB1X1BGA-C
UNSPSC #39121702
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Cable Tie Base
Clip Type Two-Way
Slot Width 0.21"
Slot Height 0.06"
Mounting Method Adhesive Backed
Material of Construction ABS
Color Ivory
Length 1.00"
Width 1.00"
Height 0.21"
Temp. Range -40 Degrees to 185 Degrees F
For Use With Miniature, Intermediate And Standard Sized Cable Ties, Screw Size (2) #6
Standards ROHS
* This product's country of origin is subject to change

Compliance and Restrictions