Check Availability
  • 3M 

    Cable Tie Base, Two-Way, Adhesive Backed, Ivory, 500 PK

  • Item # 2DUK9
  • Mfr. Model # CTB2X1BGA-C
Cable Tie Base, Two-Way, Adhesive Backed, Ivory, 500 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ cable tie base makes mounting wire and cable a quick, easy, and secure process. Base features adhesive backing. For use with miniature, intermediate, and standard cable ties.
Show More Close
 

Technical Specifications

Item # 2DUK9
Mfr. Model # CTB2X1BGA-C
UNSPSC #39121702
Shipping Weight 6.05 lbs
Country of Origin USA *
Item Cable Tie Base
Clip Type Two-Way
Slot Width 0.20"
Slot Height 0.18"
Mounting Method Adhesive Backed
Material of Construction ABS
Color Ivory
Length 2.00"
Width 1.00"
Height 0.21"
Temp. Range -40 Degrees to 185 Degrees F
For Use With Miniature, Intermediate And Standard Sized Cable Ties
Standards ROHS
* This product's country of origin is subject to change

Compliance and Restrictions