Check Availability
  • 3M CUBITRON II 

    Sanding Belt, 126" Length, 27-9/16" Width, Ceramic Grain, 80 Grit, Medium, Coated, 984F, EA1

  • Item # 448F20
  • Mfr. Model # 984F
Sanding Belt, 126" Length, 27-9/16" Width, Ceramic Grain, 80 Grit, Medium, Coated, 984F, EA1
Qty
  • Web Price
    $289.02 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448F20
Mfr. Model # 984F
UNSPSC #31191507
Shipping Weight 485.0 lbs
Country of Origin USA *
Item Sanding Belt
Width 27-9/16"
Length 126"
Abrasive Type Coated
Abrasive Material Ceramic Grain
Grit 80
Grade Medium
Series 984F
Color Maroon
Backing Weight YF
Backing Material Polyester Cloth
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms