Check Availability
  • 3M CUBITRON II 

    Sanding Belt, 132" Length, 2" Width, Aluminum Oxide, 36 Grit, Extra Coarse, Coated, 384F, 1EA

  • Item # 448C97
  • Mfr. Model # 384F
Sanding Belt, 132" Length, 2" Width, Aluminum Oxide, 36 Grit, Extra Coarse, Coated, 384F, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448C97
Mfr. Model # 384F
UNSPSC #31191507
Catalog Page 2365
Shipping Weight 40.703 lbs
Country of Origin USA *
Item Sanding Belt
Width 2"
Length 132"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Grit 36
Grade Extra Coarse
Series 384F
Color Maroon
Backing Weight XF
Backing Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.