Check Availability
  • 3M CUBITRON II 

    Sanding Belt, 132" Length, 2" Width, Ceramic Grain, 36 Grit, Extra Coarse, Coated, 784F, EA1

  • Item # 448C76
  • Mfr. Model # 784F
Sanding Belt, 132" Length, 2" Width, Ceramic Grain, 36 Grit, Extra Coarse, Coated, 784F, EA1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448C76
Mfr. Model # 784F
UNSPSC #31191507
Shipping Weight 38.203 lbs
Country of Origin USA *
Item Sanding Belt
Width 2"
Length 132"
Abrasive Type Coated
Abrasive Material Ceramic Grain
Grit 36
Grade Extra Coarse
Series 784F
Color Maroon
Backing Weight YF
Backing Material Cloth
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms