Check Availability
  • 3M CUBITRON II 

    Sanding Belt, 72" Length, 2" Width, Ceramic Grain, 120 Grit, Fine, Coated, 723D, EA1

  • Item # 448C74
  • Mfr. Model # 723D
Sanding Belt, 72" Length, 2" Width, Ceramic Grain, 120 Grit, Fine, Coated, 723D, EA1
Qty
  • Web Price
    $5.47 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448C74
Mfr. Model # 723D
UNSPSC #0
Shipping Weight 3.18 lbs
Country of Origin USA *
Item Sanding Belt
Width 2"
Length 72"
Abrasive Type Coated
Abrasive Material Ceramic Grain
Grit 120
Grade Fine
Series 723D
Color Maroon
Backing Weight J
Backing Material Polyester/Cotton
* This product's country of origin is subject to change

Compliance and Restrictions