Check Availability
  • 3M CUBITRON II 

    Sanding Belt, 132" Length, 3" Width, Ceramic Grain, 150 Grit, Fine, Coated, 723D, EA1

  • Item # 448C70
  • Mfr. Model # 723D
Sanding Belt, 132" Length, 3" Width, Ceramic Grain, 150 Grit, Fine, Coated, 723D, EA1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448C70
Mfr. Model # 723D
UNSPSC #31191507
Shipping Weight 8.478 lbs
Country of Origin USA *
Item Sanding Belt
Width 3"
Length 132"
Abrasive Type Coated
Abrasive Material Ceramic Grain
Grit 150
Grade Fine
Series 723D
Color Maroon
Backing Weight J
Backing Material Polyester/Cotton
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms