Check Availability
  • 3M CUBITRON II 

    Sanding Belt, 42" Length, 1" Width, Ceramic Grain, 60 Grit, Medium, Coated, 984F, EA1

  • Item # 448C40
  • Mfr. Model # 984F
Sanding Belt, 42" Length, 1" Width, Ceramic Grain, 60 Grit, Medium, Coated, 984F, EA1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448C40
Mfr. Model # 984F
UNSPSC #0
Shipping Weight 1.917 lbs
Country of Origin USA *
Item Sanding Belt
Width 1"
Length 42"
Abrasive Type Coated
Abrasive Material Ceramic Grain
Grit 60
Grade Medium
Series 984F
Color Maroon
Backing Weight YF
Backing Material Polyester Cloth
* This product's country of origin is subject to change

Compliance and Restrictions