Check Availability
  • 3M CUBITRON II 

    Sanding Belt, 132" Length, 2" Width, Ceramic Grain, 60 Grit, Medium, Coated, 947A, EA1

  • Item # 448A85
  • Mfr. Model # 947A
Sanding Belt, 132" Length, 2" Width, Ceramic Grain, 60 Grit, Medium, Coated, 947A, EA1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448A85
Mfr. Model # 947A
UNSPSC #0
Shipping Weight 27.948 lbs
Country of Origin USA *
Item Sanding Belt
Width 2"
Length 132"
Abrasive Type Coated
Abrasive Material Ceramic Grain
Grit 60
Grade Medium
Series 947A
Color Maroon
Backing Weight X
Backing Material Polyester/Cotton
* This product's country of origin is subject to change

Compliance and Restrictions