Check Availability
  • 3M CUBITRON II 

    Sanding Belt, 24" Length, 1/2" Width, Ceramic, 80 Grit, Medium, Coated, 947A, EA1

  • Item # 448A82
  • Mfr. Model # 947A
Sanding Belt, 24" Length, 1/2" Width, Ceramic, 80 Grit, Medium, Coated, 947A, EA1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448A82
Mfr. Model # 947A
UNSPSC #0
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Sanding Belt
Width 1/2"
Length 24"
Abrasive Type Coated
Abrasive Material Ceramic
Grit 80
Grade Medium
Series 947A
Color Maroon
Backing Weight X
Backing Material Cloth
* This product's country of origin is subject to change

Compliance and Restrictions