Check Availability
  • 3M CUBITRON II 

    Sanding Belt, 15-1/2" Length, 3-1/2" Width, Ceramic, 60 Grit, Medium, Coated, 947A, EA1

  • Item # 32UM35
  • Mfr. Model # 60410013118
Sanding Belt, 15-1/2" Length, 3-1/2" Width, Ceramic, 60 Grit, Medium, Coated, 947A, EA1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Precision-shaped, ceramic grain abrasive belt is ideal for high-pressure automated grinding to low- and medium-pressure offhand applications on stainless, mild, and carbon steel.
Show More Close
 

Technical Specifications

Item # 32UM35
Mfr. Model # 60410013118
UNSPSC #31191507
Catalog Page 2363
Shipping Weight 0.09 lbs
Country of Origin USA *
Item Sanding Belt
Width 3-1/2"
Length 15-1/2"
Abrasive Type Coated
Abrasive Material Ceramic
Grit 60
Grade Medium
Series 947A
Color Orange
Backing Weight X
Backing Material Polyester/Cotton
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms