Check Availability
  • 3M CUBITRON II 

    Sanding Belt, 60" Length, 2" Width, Ceramic, 60 Grit, Medium, Coated, 947A, EA1

  • Item # 32UM23
  • Mfr. Model # 60410012995
Sanding Belt, 60" Length, 2" Width, Ceramic, 60 Grit, Medium, Coated, 947A, EA1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Precision-Shaped Grain cuts metal dramatically faster and cooler, and stays sharp longer than conventional ceramic belts. Ceramic grain abrasive belt is ideal for high-pressure automated grinding to low- and medium-pressure offhand applications on stainless, mild, and carbon steel. The nature of the abrasive structure diverts heat to the swarf, keeping both belt and workpiece cooler.
Show More Close
 

Technical Specifications

Item # 32UM23
Mfr. Model # 60410012995
UNSPSC #31191507
Catalog Page 2363
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Sanding Belt
Width 2"
Length 60"
Abrasive Type Coated
Abrasive Material Ceramic
Grit 60
Grade Medium
Series 947A
Color Orange
Backing Weight X
Backing Material Polyester/Cotton
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.