Check Availability
  • 3M CUBITRON II 

    Sanding Belt, 24" Length, 1/2" Width, Ceramic, 36 Grit, Extra Coarse, Coated, 984F, EA1

  • Item # 26ZT08
  • Mfr. Model # 60440228165
Sanding Belt, 24" Length, 1/2" Width, Ceramic, 36 Grit, Extra Coarse, Coated, 984F, EA1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26ZT08
Mfr. Model # 60440228165
UNSPSC #31191507
Shipping Weight 0.035 lbs
Country of Origin USA *
Item Sanding Belt
Width 1/2"
Length 24"
Abrasive Type Coated
Abrasive Material Ceramic
Grit 36
Grade Extra Coarse
Series 984F
Color Orange
Backing Weight YF
Backing Material Cloth
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms