Check Availability
  • 3M CUBITRON II 

    Flap Disc, 5/8"-11 Mounting Hole, Medium, 80 Grit Ceramic Grain, 1 EA

  • Item # 448D84
  • Mfr. Model # 969F
Flap Disc, 5/8"-11 Mounting Hole, Medium, 80 Grit Ceramic Grain, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448D84
Mfr. Model # 969F
UNSPSC #0
Shipping Weight 3.48 lbs
Country of Origin USA *
Item Flap Disc
Abrasive Disc Type Type 29
Disc Diameter 7"
Mounting Hole Size 5/8"-11
Abrasive Grit 80
Abrasive Grade Medium
Disc Backing Material Polyester
Abrasive Material Ceramic Grain
Abrasive Type Coated
Series 969F
Backing Weight YF
Max. RPM 8500
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms