Check Availability
  • 3M CUBITRON II 

    Flap Disc, 7/8" Mounting Hole, Medium, 80 Grit Ceramic Grain, 1 EA

  • Item # 448C61
  • Mfr. Model # 967A
Flap Disc, 7/8" Mounting Hole, Medium, 80 Grit Ceramic Grain, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448C61
Mfr. Model # 967A
UNSPSC #0
Shipping Weight 2.487 lbs
Country of Origin USA *
Item Flap Disc
Abrasive Disc Type Type 29
Disc Diameter 7"
Mounting Hole Size 7/8"
Abrasive Grit 80
Abrasive Grade Medium
Disc Backing Material Cloth
Abrasive Material Ceramic Grain
Abrasive Type Coated
Series 967A
Backing Weight Y
Max. RPM 8600
* This product's country of origin is subject to change

Compliance and Restrictions