Check Availability
  • 3M CUBITRON II 

    Cloth Belt, 24" Length, 1/2" Width, Ceramic, 80 Grit, Medium, Coated, 3M CUBITRON II, EA1

  • Item # 32UM09
  • Mfr. Model # 94707
Cloth Belt, 24" Length, 1/2" Width, Ceramic, 80 Grit, Medium, Coated, 3M CUBITRON II, EA1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Precision-Shaped Grain cuts metal dramatically faster and cooler, and stays sharp longer than conventional ceramic belts. Ceramic grain abrasive belt is ideal for high-pressure automated grinding to low- and medium-pressure offhand applications on stainless, mild, and carbon steel. The nature of the abrasive structure diverts heat to the swarf, keeping both belt and workpiece cooler.
Show More Close
 

Technical Specifications

Item # 32UM09
Mfr. Model # 94707
UNSPSC #31191507
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Cloth Belt
Width 1/2"
Length 24"
Abrasive Type Coated
Abrasive Material Ceramic
Grit 80
Grade Medium
Series 3M CUBITRON II
Color Orange
Backing Weight X
Backing Material Polyester/Cotton
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.