Check Availability
  • 3M CUBITRON II 

    9-1/8" Coated Fiber Disc, 7/8" Mounting Hole Size, Extra Coarse, 36 Grit Ceramic, 1 EA

  • Item # 40LE91
  • Mfr. Model # 60440227506
9-1/8" Coated Fiber Disc, 7/8" Mounting Hole Size, Extra Coarse, 36 Grit Ceramic, 1 EA Fiber Sanding Disc,36,6600,987C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Cubitron™ II 9-1/8" fiber disc 987C provides a higher cut-rate, greater durability, and longer life than other fiber discs—all with less grinding pressure. Use on almost all metals, plus in stainless steel and other nickel alloy applications.

• Heavy-duty disc is ideal for removing mill scale, grinding, and blending large and small areas of metal surfaces
• Tough, stiff backing vulcanized fiber backing resists wear and handles tough grinding applications
• Ideal for heavyweight applications, including high-pressure weld grinding or beveling
• Grinding aid on the disc minimizes grinding temperatures for heat-sensitive alloys
Show More Close
 

Technical Specifications

Item # 40LE91
Mfr. Model # 60440227506
UNSPSC #31191506
Shipping Weight 26.32 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 9-1/8"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Ceramic
Abrasive Grit 36
Abrasive Grade Extra Coarse
Disc Backing Material Fiber
Max. RPM 6600
Series 987C
Color Orange
Vacuum Hole Design Non-Vacuum
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.