Check Availability
  • 3M CUBITRON II 

    7" Flap Disc, Type 29, 5/8"-11 Mounting Hole, Coarse, 40 Grit Ceramic, 1 EA

  • Item # 30CP42
  • Mfr. Model # 60440273617
  • (1)
7" Flap Disc, Type 29, 5/8"-11 Mounting Hole, Coarse, 40 Grit Ceramic, 1 EA Flap Disc,T29,7in. x 5/8-11,40 Flap Disc,T29,7in. x 5/8-11,40 Flap Disc,T29,7in. x 5/8-11,40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This flap disc is designed for low to medium-high pressure applications on flat surfaces or outside edgework, especially in paint prep and stainless steel fabrication where final finish and gouge resistance are important. With precision-shaped, triangular grain technology, it helps to deliver superior cut rates, while the flexibility of the flap construction enables grinding and blending in a single step. It also helps to reduce fatigue in tough tasks like weld grinding, rust removal, edge grinding, weld seam blending, and deburring. A heat-activated grinding aid on the disc helps keep the disc cooler on stainless steel and heat-sensitive metals such as nickel alloys and titanium, thereby reducing metal discoloration/oxidation and the chance of heat-related stress cracks.
Show More Close
 

Technical Specifications

Item # 30CP42
Mfr. Model # 60440273617
UNSPSC #31191506
Catalog Page 2379
Shipping Weight 0.61 lbs
Country of Origin USA *
Item Flap Disc
Abrasive Disc Type Type 29
Disc Diameter 7"
Mounting Hole Size 5/8"-11
Abrasive Grit 40
Abrasive Grade Coarse
Disc Backing Material Cloth
Abrasive Material Ceramic
Series 967A
Backing Weight Y
Max. RPM 8600
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.