Check Availability
  • 3M CUBITRON II 

    7" Coated Quick Change Disc, TN Shank, 36, Extra Coarse, Ceramic Grain, 1 EA

  • Item # 448A53
  • Mfr. Model # 982C
7" Coated Quick Change Disc, TN Shank, 36, Extra Coarse, Ceramic Grain, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448A53
Mfr. Model # 982C
UNSPSC #0
Shipping Weight 3.957 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TN
Disc Attachment Type Shank
Disc Diameter 7"
Abrasive Grit 36
Abrasive Grade Extra Coarse
Abrasive Material Ceramic Grain
Disc Backing Material Fiber
Max. RPM 8600
Series 982C
Color Maroon
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.