Check Availability
7" Coated Fiber Disc, 7/8" Mounting Hole Size, Extra Coarse, 36 Grit Ceramic, 25 PK Fiber Disc,7x7/8,36+G,PK25 Fiber Disc,7x7/8,36+G,PK25
  • 3M CUBITRON II 

    7" Coated Fiber Disc, 7/8" Mounting Hole Size, Extra Coarse, 36 Grit Ceramic, 25 PK

  • Item # 5EKK8
  • Mfr. Model # 60440227027
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The 3M™ Cubitron™ II fiber disc 982C slices through carbon steel with precision-shaped, triangular grain. The grain features peaks designed to slice through metal and continuously shelf-sharpen as the points break off, which helps to reduce friction, extend life, and minimize operator fatigue. Designed for carbon steel applications. Use in high-pressure grinding applications such as medium to heavy-duty stock removal.

• The fiber disc is well-suited for edge chamfering, machining grooves, beveling, and removing carbon steel welds, mill scale, pits, and imperfections.
• Recommended for blending large and small areas of metal surfaces.
• Tough, stiff backing made from vulcanized fiber to resist wear and handle tough grinding applications.
Show More Close
 

Technical Specifications

Item # 5EKK8
Mfr. Model # 60440227027
UNSPSC #31191506
Catalog Page 2374
Shipping Weight 3.55 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 7"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Ceramic
Abrasive Grit 36
Abrasive Grade Extra Coarse
Disc Backing Material Fiber
Backing Weight YF
Max. RPM 8600
Series 982C
Color Brown
Vacuum Hole Design Non-Vacuum

* This product's country of origin is subject to change

Compliance and Restrictions