Check Availability
  • 3M CUBITRON II 

    7" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 80 Grit Ceramic, 25 PK

  • Item # 19G406
  • Mfr. Model # 60440229494
7" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 80 Grit Ceramic, 25 PK Fiber Sanding Disc,7 In,80 G,PK25 Fiber Sanding Disc,7 In,80 G,PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This fiber disc is engineered to slice through carbon steel with precision-shaped, triangular grain. The grain features peaks designed to slice through metal and continuously shelf-sharpen as the points break off, which helps to reduce friction, extend life, and minimize operator fatigue. Use in high-pressure grinding applications such as medium to heavy-duty stock removal. The fiber disc is well-suited for edge chamfering, machining grooves, beveling, and removing carbon steel welds, mill scale, pits, and imperfections. It is also recommended for blending large and small areas of metal surfaces. It features a tough, stiff backing made from vulcanized fiber designed to resist wear and handle tough grinding applications.
Show More Close
 

Technical Specifications

Item # 19G406
Mfr. Model # 60440229494
UNSPSC #31191506
Catalog Page 2374
Shipping Weight 2.3 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 7"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Ceramic
Abrasive Grit 80
Abrasive Grade Coarse
Disc Backing Material Fiber
Backing Weight Not Rated
Max. RPM 8600
Series 987C
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.