Check Availability
  • 3M CUBITRON II 

    5" Coated Sanding Disc Roll, Non-Vacuum, 220 Grit, Fine Grade, Ceramic Grain, 1 EA

  • Item # 448D34
  • Mfr. Model # 732U
5" Coated Sanding Disc Roll, Non-Vacuum, 220 Grit, Fine Grade, Ceramic Grain, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448D34
Mfr. Model # 732U
UNSPSC #0
Shipping Weight 7.721 lbs
Country of Origin USA *
Item Sanding Disc Roll
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 220
Abrasive Grade Fine
Abrasive Material Ceramic Grain
Disc Backing Material Paper
Backing Weight C
Color Purple
Series 732U
Discs per Roll 100
Rolls/Case 4
* This product's country of origin is subject to change

Compliance and Restrictions