Check Availability
  • 3M CUBITRON II 

    5" Coated Sanding Disc Roll, 6 Hole, 220 Grit, Fine Grade, Ceramic Aluminum Oxide, 1 EA

  • Item # 448A46
  • Mfr. Model # 732U
5" Coated Sanding Disc Roll, 6 Hole, 220 Grit, Fine Grade, Ceramic Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448A46
Mfr. Model # 732U
UNSPSC #0
Shipping Weight 5.556 lbs
Country of Origin USA *
Item Sanding Disc Roll
Abrasive Type Coated
Vacuum Hole Design 6 Hole
Disc Diameter 5"
Abrasive Grit 220
Abrasive Grade Fine
Abrasive Material Ceramic Aluminum Oxide
Disc Backing Material Film
Backing Weight C
Color Purple
Series 732U
Discs per Roll 100
Rolls/Case 4
* This product's country of origin is subject to change

Compliance and Restrictions