Check Availability
  • 3M CUBITRON II 

    5" Coated Sanding Disc Roll, Non-Vacuum, 120 Grit, Medium Grade, Ceramic Grain, 1 EA

  • Item # 447Z77
  • Mfr. Model # 775L
5" Coated Sanding Disc Roll, Non-Vacuum, 120 Grit, Medium Grade, Ceramic Grain, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 447Z77
Mfr. Model # 775L
UNSPSC #31191506
Shipping Weight 5.814 lbs
Country of Origin USA *
Item Sanding Disc Roll
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 120
Abrasive Grade Medium
Abrasive Material Ceramic Grain
Disc Backing Material Film
Backing Weight 3 mil
Color Purple
Series 775L
* This product's country of origin is subject to change

Compliance and Restrictions