Check Availability
  • 3M CUBITRON II 

    5" Coated Sanding Disc Roll, Non-Vacuum, 80 Grit, Coarse Grade, Ceramic, 1 EA

  • Item # 35HV99
  • Mfr. Model # 60440296071
5" Coated Sanding Disc Roll, Non-Vacuum, 80 Grit, Coarse Grade, Ceramic, 1 EA Disc Film,N/Holes,5 in.dia.,80 Grit,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Cubitron™ II Stikit™ 5" film disc 775L features 3M precision-shaped ceramic grain, a revolutionary advancement in abrasive technology. The triangular-shaped ceramic mineral is designed to slice through the substrate. Ideal for stock removal, and effective on a wide variety of substrates, including metals, composites, gel coat, and whitewood. Tear-resistant film backing for greater edge retention. 3M Stikit attachment makes changing discs fast and easy.
Show More Close
 

Technical Specifications

Item # 35HV99
Mfr. Model # 60440296071
UNSPSC #31191506
Shipping Weight 1.7 lbs
Country of Origin USA *
Item Sanding Disc Roll
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 80
Abrasive Grade Coarse
Abrasive Material Ceramic
Disc Backing Material Film
Backing Weight C
Color Purple
Series 775L
Discs per Roll 100
Rolls/Case 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.