Check Availability
  • 3M CUBITRON II 

    5" Coated Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Ceramic, 25 PK

  • Item # 48XC74
  • Mfr. Model # 60440230369
5" Coated Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Ceramic, 25 PK Quick Change Disc,Brown,60 Grit,PK25 Quick Change Disc,Brown,60 Grit,PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Cubitron™ II Fibre Disc slices through carbon steel with 3M Precision Shaped Grain and generates up to twice the cut-rate, durability, and life of other fiber discs—all with less grinding pressure. That means less operator fatigue, faster throughput, and more parts per disc when tackling high pressure grinding applications such as medium to heavy-duty stock removal. Disc is well-suited for edge chamfering, beveling, and removing carbon steel welds, mill scale, pits and imperfections, machining grooves, and more.
Show More Close
 

Technical Specifications

Item # 48XC74
Mfr. Model # 60440230369
UNSPSC #31191506
Shipping Weight 7.8 lbs
Country of Origin USA *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 5"
Abrasive Grit 60
Abrasive Grade Coarse
Abrasive Material Ceramic
Disc Backing Material Fiber
Max. RPM 12,000
Series 982C
Backing Weight YF
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.