Check Availability
  • 3M CUBITRON II 

    5" Coated Hook-and-Loop Sanding Disc, 150 Abrasive Grit, Medium Grade, Aluminum Oxide

  • Item # 48XD70
  • Mfr. Model # 60440255770
5" Coated Hook-and-Loop Sanding Disc, 150 Abrasive Grit, Medium Grade, Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Cubitron™ II Hookit™ Film Disc features 3M Precision Shaped Ceramic Grain, a revolutionary advancement in abrasive technology. The triangular shaped ceramic mineral is designed to slice through the substrate, rather than gouging or “plowing” like conventional abrasives. These discs are ideal for a broad range of applications focused primarily on stock removal, and are effective on a wide variety of substrates, including metals, composites, gelcoat, and whitewood. The film backing offers greater tear resistance than paper discs, for additional durability and edge retention.
Show More Close
 

Technical Specifications

Item # 48XD70
Mfr. Model # 60440255770
UNSPSC #31191506
Shipping Weight 3.482 lbs
Country of Origin USA *
Item Hook-and-Loop Sanding Disc
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 150
Abrasive Grade Medium
Abrasive Material Aluminum Oxide
Disc Backing Material Film
Backing Weight 3 mil
Series 775L
Color Purple
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.