Check Availability
  • 3M CUBITRON II 

    5" Coated Hook-and-Loop Sanding Disc, 60 Abrasive Grit, Coarse Grade, Ceramic Grain

  • Item # 448F45
  • Mfr. Model # 947A
5" Coated Hook-and-Loop Sanding Disc, 60 Abrasive Grit, Coarse Grade, Ceramic Grain
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448F45
Mfr. Model # 947A
UNSPSC #0
Shipping Weight 0.899 lbs
Country of Origin USA *
Item Hook-and-Loop Sanding Disc
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 60
Abrasive Grade Coarse
Abrasive Material Ceramic Grain
Disc Backing Material Polyester
Backing Weight X
Series 947A
Color Maroon
* This product's country of origin is subject to change

Compliance and Restrictions