Check Availability
5" Coated Hook-and-Loop Sanding Disc, 80 Abrasive Grit, Coarse Grade, Ceramic Grain
  • 3M CUBITRON II 

    5" Coated Hook-and-Loop Sanding Disc, 80 Abrasive Grit, Coarse Grade, Ceramic Grain

  • Item # 448F34
  • Mfr. Model # 947A
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 448F34
Mfr. Model # 947A
UNSPSC #0
Shipping Weight 0.792 lbs
Country of Origin USA *
Item Hook-and-Loop Sanding Disc
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 80
Abrasive Grade Coarse
Abrasive Material Ceramic Grain
Disc Backing Material Polyester
Backing Weight X
Series 947A
Color Maroon

* This product's country of origin is subject to change

Compliance and Restrictions