Check Availability
5" Coated Hook-and-Loop Sanding Disc, 220 Abrasive Grit, Fine Grade, Ceramic Grain
  • 3M CUBITRON II 

    5" Coated Hook-and-Loop Sanding Disc, 220 Abrasive Grit, Fine Grade, Ceramic Grain

  • Item # 448A38
  • Mfr. Model # 732U
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 448A38
Mfr. Model # 732U
UNSPSC #0
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Hook-and-Loop Sanding Disc
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 220
Abrasive Grade Fine
Abrasive Material Ceramic Grain
Disc Backing Material Paper
Backing Weight C
Series 732U
Color Purple

* This product's country of origin is subject to change

Compliance and Restrictions